1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
01541861
Chrome Caliper Inside & Outside Diameter Attachment: 2 Pieces, 1.5 to 2.5mm Pitch, For Use with 6" Dial or Electronic Calipers
Mi Item #
11663793
MFR #
01541861
Price
$128.82
/each
Qty
Add to Cart
Previous Page
Home
Swiss Precision Instrument Inc 01541861
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
01541861
Chrome Caliper Inside & Outside Diameter Attachment: 2 Pieces, 1.5 to 2.5mm Pitch, For Use with 6" Dial or Electronic Calipers
Mi Item #
11663793
MFR #
01541861
Mfr description
01541861 01541861 17-10TPI/1, 5-2, 5MM P
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$128
.82
/each
Add to Cart
Specifications
Details
Finish Coating
Chrome
Maximum Pitch
2.50 mm
Minimum Pitch
1.50 mm
Number Of Pieces
2
Type
Inside & Outside Diameter Attachment
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items