1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
01541887
Chrome Caliper Inside & Outside Diameter Attachment: 2 Pieces, 0.6 to 1mm Pitch, For Use with 6" Dial or Electronic Calipers
MI ITEM #
11663795
MFR #
01541887
List Price
$130.05
/each
Qty
Add to Cart
Previous Page
Home
Swiss Precision Instrument Inc 01541887
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
01541887
Chrome Caliper Inside & Outside Diameter Attachment: 2 Pieces, 0.6 to 1mm Pitch, For Use with 6" Dial or Electronic Calipers
MI ITEM #
11663795
MFR #
01541887
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$130.05
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
01541887 01541887 42-25TPI/0, 6-1, 0MM P
Specifications
Finish Coating
Chrome
Maximum Pitch
1.00 mm
Minimum Pitch
0.60 mm
Number Of Pieces
2
Type
Inside & Outside Diameter Attachment
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought