Motion
01579382
0.0005" Graduation, 0.03" Max Meas, 0-15-0 Dial Reading, Indicator & Base Kit - 1-1/4" Dial Diam
MI ITEM #11663799
MFR #01579382
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.0005" Graduation, 0.03" Max Meas, 0-15-0 Dial Reading, Indicator & Base Kit - 1-1/4" Dial Diam
MI ITEM #11663799
MFR #01579382

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dial Diameter
    1-1/4 in
  • Dial Reading
    0-15-0

Details

  • Dial Graduation
    0.000500 in
  • Includes
    Holder, SPI Indicator
  • Maximum Measurement
    0.0300 in

Overview

Mfr description
01579382 01579382 .030X.0005" W/HOLDER S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought