Motion
02038776
0.7 to 1-1/2", 5" Deep, Electronic Bore Gage;Up to 0.00025" Accuracy, 0.001mm Resolution, Data Output, Includes Indicator
MI ITEM #11663803
MFR #02038776
List Price$390.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.7 to 1-1/2", 5" Deep, Electronic Bore Gage;Up to 0.00025" Accuracy, 0.001mm Resolution, Data Output, Includes Indicator
MI ITEM #11663803
MFR #02038776

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$390.23/each for your price

Overview

Mfr description
02038776 02038776 .70 TO 1.5"/ 18-35MM S
  • Electronic bore gages are comparative instruments used for measuring the roundness of holes, tapers and internal diameters
  • They are engineered with a LCD screen, extension shaft and generally will have either a 2- or 3-contact interchangeable anvil system

Specifications

  • Accuracy
    0.000250 in
  • Battery Type
    CR2032
  • Data Output
    Yes
  • Gage Depth
    5 in
  • Includes
    (11) Anvils, (3) Spacers, Storage Case
  • Includes Indicator
    Yes
  • Maximum Measurement
    1.5000 in
  • Minimum Measurement
    0.7000 in
  • Resolution
    0.000050 in
  • With Accessories
    Yes
  • Type
    Electronic Bore Gage

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought