1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
02295061 02295061 2970 MEASURING PROBE L
-3 to 0.1181 Inch, 8mm Barrel Diameter, Remote Display Linear Gage 2% Accuracy
MI ITEM #
11663806
MFR #
02295061 02295061 2970 MEASURING PROBE L
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Swiss Precision Instrument Inc 02295061 02295061 2970 MEASURING PROBE L
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
02295061 02295061 2970 MEASURING PROBE L
-3 to 0.1181 Inch, 8mm Barrel Diameter, Remote Display Linear Gage 2% Accuracy
MI ITEM #
11663806
MFR #
02295061 02295061 2970 MEASURING PROBE L
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
02295061 02295061 2970 MEASURING PROBE L
Specifications
Barrel Diameter
8.00 mm
Downward Measuring Force
0.8 to 1.2 N
Maximum Measurement
3.00 mm
Minimum Measurement
-3.00 mm
PSC Code
5220
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought