Motion
03746302
5x Magnification, 24 mm Lens Diameter, Singlet Lens Optical Glass Loupe - 1 Lens, 2 Inch Focal Length
Mi Item #11663814
MFR #03746302
Price$116.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5x Magnification, 24 mm Lens Diameter, Singlet Lens Optical Glass Loupe - 1 Lens, 2 Inch Focal Length
Mi Item #11663814
MFR #03746302

Mfr description
03746302 03746302 5X POWER SINGLE LOUPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$116.13/each

Specifications

Dimensions

  • Lens Diameter
    24.00 mm
  • Maximum Magnification
    5x

Details

  • Focal Distance
    2 in
  • Folding
    No
  • Includes Light Source
    No
  • Lens Type
    Singlet
  • Magnification
    5 x
  • Material
    Optical Glass
  • Number Of Lenses
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)