Motion
03883659
6" OAL, Accurate up to 0.001", 0.015 & 0.025" Wide Flange, 0.05, 0.07 & 0.2" Groove Depth, Hard Chrome Steel Caliper Attachment Set: 3 Pieces, 0.4, 5/8 & 1" Bore Depth, For Use with 6" Vernier, Dial & Digital Calipers
MI ITEM #11663818
MFR #03883659
List Price$277.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" OAL, Accurate up to 0.001", 0.015 & 0.025" Wide Flange, 0.05, 0.07 & 0.2" Groove Depth, Hard Chrome Steel Caliper Attachment Set: 3 Pieces, 0.4, 5/8 & 1" Bore Depth, For Use with 6" Vernier, Dial & Digital Calipers
MI ITEM #11663818
MFR #03883659

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$277.23/each for your price

Overview

Mfr description
03883659 03883659 3PC GROOVE MASTER SET

Specifications

  • Accuracy
    0.0010 in
  • Finish Coating
    Hard Chrome
  • Flange Width
    0.0150, 0.0250 in
  • Groove Depth
    0.0500, 0.0700, 0.2000 in
  • Material
    Steel
  • Maximum Bore Depth
    0.4000, 0.6250, 1.0000 in
  • Min Bore Diameter
    0.2000, 0.3000, 0.6000 in
  • Number Of Pieces
    3
  • Overall Length
    6 in
  • Type
    Attachment Set

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought