Motion
03883667
6" OAL, Accurate up to 0.001", 0.015, 0.024, 0.025 & 0.04" Wide Flange, 0.05, 0.07, 0.2, 0.255 & 0.375" Groove Depth, Hard Chrome Steel Caliper Attachment Set: 5 Pieces, 0.4, 5/8, 1, 1-1/4 & 3" Bore Depth, For Use with 6" Vernier, Dial & Digital Calipers
MI ITEM #11663819
MFR #03883667
List Price$558.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" OAL, Accurate up to 0.001", 0.015, 0.024, 0.025 & 0.04" Wide Flange, 0.05, 0.07, 0.2, 0.255 & 0.375" Groove Depth, Hard Chrome Steel Caliper Attachment Set: 5 Pieces, 0.4, 5/8, 1, 1-1/4 & 3" Bore Depth, For Use with 6" Vernier, Dial & Digital Calipers
MI ITEM #11663819
MFR #03883667

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$558.72/each for your price

Overview

Mfr description
03883667 03883667 5PC CALIPER GROOVE ATT

Specifications

  • Accuracy
    0.0010 in
  • Finish Coating
    Hard Chrome
  • Flange Width
    0.0150, 0.0240, 0.0250, 0.0400 in
  • Groove Depth
    0.0500, 0.0700, 0.2000, 0.2550, 0.3750 in
  • Material
    Steel
  • Maximum Bore Depth
    0.4000, 0.6250, 1.0000, 1.2500, 3.0000 in
  • Min Bore Diameter
    0.2000, 0.3000, 0.6000, 0.7250 in
  • Number Of Pieces
    5
  • Overall Length
    6 in
  • Type
    Attachment Set

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought