Motion
03883675
Accurate up to 0.001", 0.015" Wide Flange, 0.05" Groove Depth, Hard Chrome Steel Caliper Groovemaster: 1 Piece, 0.4" Bore Depth, For Use with 6" Vernier, Dial & Digital Calipers
MI ITEM #11663820
MFR #03883675
List Price$92.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Accurate up to 0.001", 0.015" Wide Flange, 0.05" Groove Depth, Hard Chrome Steel Caliper Groovemaster: 1 Piece, 0.4" Bore Depth, For Use with 6" Vernier, Dial & Digital Calipers
MI ITEM #11663820
MFR #03883675

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$92.43/each for your price

Overview

Mfr description
03883675 03883675 SZ1 .200"MIN BOR 1/PR

Specifications

  • Accuracy
    0.0010 in
  • Finish Coating
    Hard Chrome
  • Flange Width
    0.0150 in
  • Groove Depth
    0.0500 in
  • Material
    Steel
  • Maximum Bore Depth
    0.4000 in
  • Min Bore Diameter
    0.2000 in
  • Number Of Pieces
    1
  • Type
    Groovemaster

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought