Motion
03883691
Accurate up to 0.001", 0.025" Wide Flange, 0.2" Groove Depth, Hard Chrome Steel Caliper Groovemaster: 1 Piece, 1" Bore Depth, For Use with 6" Vernier, Dial & Digital Calipers
Mi Item #11663822
MFR #03883691
Price$92.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Accurate up to 0.001", 0.025" Wide Flange, 0.2" Groove Depth, Hard Chrome Steel Caliper Groovemaster: 1 Piece, 1" Bore Depth, For Use with 6" Vernier, Dial & Digital Calipers
Mi Item #11663822
MFR #03883691

Mfr description
03883691 03883691 .600/1.000"ID MEM 1/PR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$92.43/each

Specifications

Dimensions

  • Flange Width
    0.0250 in
  • Maximum Bore Depth
    1.0000 in
  • Min Bore Diameter
    0.6000 in

Details

  • Accuracy
    0.0010 in
  • Finish Coating
    Hard Chrome
  • Groove Depth
    0.2000 in
  • Material
    Steel
  • Number Of Pieces
    1
  • Type
    Groovemaster
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)