Motion
03883709
Accurate up to 0.001", 0.04" Wide Flange, 0.255" Groove Depth, Hard Chrome Steel Caliper Groovemaster: 1 Piece, 1-1/4" Bore Depth, For Use with 6" Vernier, Dial & Digital Calipers
MI ITEM #11663823
MFR #03883709
List Price$112.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Accurate up to 0.001", 0.04" Wide Flange, 0.255" Groove Depth, Hard Chrome Steel Caliper Groovemaster: 1 Piece, 1-1/4" Bore Depth, For Use with 6" Vernier, Dial & Digital Calipers
MI ITEM #11663823
MFR #03883709

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$112.05/each for your price

Overview

Mfr description
03883709 03883709 SZ4 .725"MIN BOR 1/PR

Specifications

  • Accuracy
    0.0010 in
  • Finish Coating
    Hard Chrome
  • Flange Width
    0.0400 in
  • Groove Depth
    0.2550 in
  • Material
    Steel
  • Maximum Bore Depth
    1.2500 in
  • Min Bore Diameter
    0.7250 in
  • Number Of Pieces
    1
  • Type
    Groovemaster

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought