1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
03883717
Accurate up to 0.001", 0.024" Wide Flange, 0.375" Groove Depth, Hard Chrome Steel Caliper Groovemaster: 1 Piece, 3" Bore Depth, For Use with 6" Vernier, Dial & Digital Calipers
MI ITEM #
11663824
MFR #
03883717
Price
$168.06
/each
Qty
Add to Cart
Previous Page
Home
Swiss Precision Instrument Inc 03883717
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
03883717
Accurate up to 0.001", 0.024" Wide Flange, 0.375" Groove Depth, Hard Chrome Steel Caliper Groovemaster: 1 Piece, 3" Bore Depth, For Use with 6" Vernier, Dial & Digital Calipers
MI ITEM #
11663824
MFR #
03883717
Mfr description
03883717 03883717 SIZE 5 .EXTERNAL 1/PR
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$168
.06
/each
Add to Cart
Specifications
Dimensions
Flange Width
0.0240 in
Maximum Bore Depth
3.0000 in
Min Bore Diameter
0.0240 in
Details
Accuracy
0.0010 in
Finish Coating
Hard Chrome
Groove Depth
0.3750 in
Material
Steel
Number Of Pieces
1
Type
Groovemaster
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items