Motion
03883725
6" OAL, Accurate up to 0.001", 0.4, 0.65 & 1mm Wide Flange, Hard Chrome Steel Caliper Attachment Set: 5 Pieces, 10, 16, 25, 32 & 76mm Bore Depth, For Use with 6" Vernier, Dial & Digital Calipers
MI ITEM #11663825
MFR #03883725
List Price$558.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" OAL, Accurate up to 0.001", 0.4, 0.65 & 1mm Wide Flange, Hard Chrome Steel Caliper Attachment Set: 5 Pieces, 10, 16, 25, 32 & 76mm Bore Depth, For Use with 6" Vernier, Dial & Digital Calipers
MI ITEM #11663825
MFR #03883725

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$558.72/each for your price

Overview

Mfr description
03883725 03883725 5PC METRC GRV MSTR SET

Specifications

  • Accuracy
    0.0010 in
  • Finish Coating
    Hard Chrome
  • Flange Width
    0.40, 0.65, 1.00 mm
  • Groove Depth
    1.75, 5.00, 6.50, 9.50, 13.00 mm
  • Material
    Steel
  • Maximum Bore Depth
    10.00, 16.00, 25.00, 32.00, 76.00 mm
  • Min Bore Diameter
    5.00, 7.50, 15.00, 18.00 mm
  • Number Of Pieces
    5
  • Overall Length
    6 in
  • Type
    Attachment Set

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought