Specifications
Details
- Finish CoatingChrome
- Maximum Pitch1.00, 1.50, 2.50, 4.00 mm
- Minimum Pitch0.60, 1.00, 1.50, 2.50 mm
- Number Of Pieces16
- TypeInside & Outside Diameter Attachment
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)