Motion
03883857
Chrome Caliper Inside Diameter Attachment: 8 Pieces, 0.6, 1, 1.5 & 2.5 to 1, 1.5, 2.5 & 4mm Pitch, For Use with 6" Dial or Electronic Calipers
MI ITEM #11663827
MFR #03883857
List Price$747.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chrome Caliper Inside Diameter Attachment: 8 Pieces, 0.6, 1, 1.5 & 2.5 to 1, 1.5, 2.5 & 4mm Pitch, For Use with 6" Dial or Electronic Calipers
MI ITEM #11663827
MFR #03883857

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$747.69/each for your price

Overview

Mfr description
03883857 03883857 ID THREAD PITCH MASTR

Specifications

  • Finish Coating
    Chrome
  • Maximum Pitch
    1.00, 1.50, 2.50, 4.00 mm
  • Minimum Pitch
    0.60, 1.00, 1.50, 2.50 mm
  • Number Of Pieces
    8
  • Type
    Inside Diameter Attachment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought