1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
04003570
0" to 8" Stainless Steel Electronic Depth Gage;0.0015" Accuracy, 0.01mm Resolution, 6.3" Base Length
MI ITEM #
11663830
MFR #
04003570
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Micrometers
Depth Micrometers
Swiss Precision Instrument Inc 04003570
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
04003570
0" to 8" Stainless Steel Electronic Depth Gage;0.0015" Accuracy, 0.01mm Resolution, 6.3" Base Length
MI ITEM #
11663830
MFR #
04003570
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
04003570 04003570 8"/200M PAV DIGITAL DE
Specifications
Maximum Measurement
8.0000 in
Base Length
6.3000 in
Accuracy
0.0015 in
Resolution
0.000500 in
Data Output
Yes
Material
Stainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought