Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Ball Radius Diamond Dresser - 3/8" Shank Diam, 2-1/2" Shank Length
MI ITEM #11663832
MFR #05933122

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
05933122 05933122 .040 RADIUS SPI FULLBA

Specifications

  • Shank Length
    2-1/2 in
  • Shank Diameter
    3/8 in
  • Included Angle
    180 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought