Motion
05933148
Single Point Full Ball Radius Diamond Dresser - 3/8" Shank Diam, 2-1/2" Shank Length
MI ITEM #11663833
MFR #05933148
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Point Full Ball Radius Diamond Dresser - 3/8" Shank Diam, 2-1/2" Shank Length
MI ITEM #11663833
MFR #05933148

Mfr description
05933148 05933148 .045 RADIUS SPI FULLBA
  • Single point diamond dressers offer a straight cutting edge that removes worn abrasives and to sharpens the grinding wheelThey are commonly used for simple profiles, threads and gear grindingThey are constructed of small diamonds bonded and brazed to a steel shank.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Included Angle
    180 °
  • Shank Diameter
    3/8 in
  • Shank Length
    2-1/2 in

Details

  • Point Type
    Single Point

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)