Motion
05933189
Single Point Full Ball Radius Diamond Dresser - 3/8" Shank Diam, 2-1/2" Shank Length
MI ITEM #11663837
MFR #05933189
List Price$412.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Point Full Ball Radius Diamond Dresser - 3/8" Shank Diam, 2-1/2" Shank Length
MI ITEM #11663837
MFR #05933189

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$412.08/each for your price

Overview

Mfr description
05933189 05933189 .020 RADIUS SPI FULLBA
  • Single point diamond dressers offer a straight cutting edge that removes worn abrasives and to sharpens the grinding wheelThey are commonly used for simple profiles, threads and gear grindingThey are constructed of small diamonds bonded and brazed to a steel shank.

Specifications

  • Point Type
    Single Point
  • Shank Length
    2-1/2 in
  • Shank Diameter
    3/8 in
  • Included Angle
    180 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought