Motion
06548028
1/4 Carat Single Point LC Series Diamond Dresser - 3/8" Shank Diam, 2" Shank Length
MI ITEM #11663841
MFR #06548028
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 Carat Single Point LC Series Diamond Dresser - 3/8" Shank Diam, 2" Shank Length
MI ITEM #11663841
MFR #06548028

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06548028 06548028 1/4CT 60D 3/8X3" SHANK
  • Single point diamond dressers offer a straight cutting edge that removes worn abrasives and to sharpens the grinding wheelThey are commonly used for simple profiles, threads and gear grindingThey are constructed of small diamonds bonded and brazed to a steel shank.

Specifications

  • Point Type
    Single Point
  • Carat Size
    1/4
  • Shank Length
    2 in
  • Shank Diameter
    3/8 in
  • Included Angle
    60

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought