Motion
06548135
1/5 Carat Single Point Chisel Diamond Dresser - 3/8" Shank Diam, 3" Shank Length
MI ITEM #11663851
MFR #06548135
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/5 Carat Single Point Chisel Diamond Dresser - 3/8" Shank Diam, 3" Shank Length
MI ITEM #11663851
MFR #06548135

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06548135 06548135 .20 CT 3/8X3" SHANK SE
  • Single point diamond dressers offer a straight cutting edge that removes worn abrasives and to sharpens the grinding wheelThey are commonly used for simple profiles, threads and gear grindingThey are constructed of small diamonds bonded and brazed to a steel shank.

Specifications

  • Point Type
    Single Point
  • Carat Size
    1/5
  • Shank Length
    3 in
  • Shank Diameter
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought