Motion
06548226
1 Carat Multi-Point Diamond Dresser - 7/16" Shank Diam, 1-5/8" Shank Length
MI ITEM #11663856
MFR #06548226
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Carat Multi-Point Diamond Dresser - 7/16" Shank Diam, 1-5/8" Shank Length
MI ITEM #11663856
MFR #06548226

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06548226 06548226 1CT 7/16X1-5/8" SINGLE
  • Multi-point dressers are ideal for heavy-duty removal of material on large outside diamaters of wheelsThey have a high concentration of diamonds that expose new points as it wears downThe multi-point dressers use the whole diamond while dressing and truingThey are constructed of small diamonds bonded and brazed to a steel shank.

Specifications

  • Point Type
    Multi-Point
  • Carat Size
    1
  • Shank Length
    1-5/8 in
  • Shank Diameter
    7/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought