Motion
06548234
3 Carat Multi-Point Diamond Dresser - 7/16" Shank Diam, 2" Shank Length
MI ITEM #11663857
MFR #06548234
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Carat Multi-Point Diamond Dresser - 7/16" Shank Diam, 2" Shank Length
MI ITEM #11663857
MFR #06548234

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06548234 06548234 3 CT 7/16X2" TRIPLE LA
  • Multi-point dressers are ideal for heavy-duty removal of material on large outside diamaters of wheelsThey have a high concentration of diamonds that expose new points as it wears downThe multi-point dressers use the whole diamond while dressing and truingThey are constructed of small diamonds bonded and brazed to a steel shank.

Specifications

  • Point Type
    Multi-Point
  • Carat Size
    3
  • Shank Length
    2 in
  • Shank Diameter
    7/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought