Motion
06548242
1 Carat Multi-Point Grit Impregnated Diamond Dresser - 3/8" Shank Diam, 1-1/2" Shank Length
MI ITEM #11663858
MFR #06548242
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Carat Multi-Point Grit Impregnated Diamond Dresser - 3/8" Shank Diam, 1-1/2" Shank Length
MI ITEM #11663858
MFR #06548242

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06548242 06548242 1CT 3/8X1-1/2 DIA IMPR
  • Multi-point dressers are ideal for heavy-duty removal of material on large outside diamaters of wheelsThey have a high concentration of diamonds that expose new points as it wears downThe multi-point dressers use the whole diamond while dressing and truingThey are constructed of small diamonds bonded and brazed to a steel shank.

Specifications

  • Point Type
    Multi-Point
  • Carat Size
    1
  • Head Length
    1-1/2 in
  • Head Thickness
    3/8 in
  • Shank Length
    1-1/2 in
  • Shank Diameter
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought