Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 Carat Single Point Diamond Dresser - 3/8" Shank Diam, 2" Shank Length
MI ITEM #11663860
MFR #06548275

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
06548275 06548275 1/2CT 3/8X2" SHANK SER
  • Single point diamond dressers offer a straight cutting edge that removes worn abrasives and to sharpens the grinding wheelThey are commonly used for simple profiles, threads and gear grindingThey are constructed of small diamonds bonded and brazed to a steel shank.

Specifications

  • Point Type
    Single Point
  • Carat Size
    1/2
  • Shank Length
    2 in
  • Shank Diameter
    3/8 in
  • Resettability
    Resettable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought