Motion
06548291
1/5 Carat Single Point Diamond Dresser - 7/16" Shank Diam, 2" Shank Length
MI ITEM #11663862
MFR #06548291
Price$44.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/5 Carat Single Point Diamond Dresser - 7/16" Shank Diam, 2" Shank Length
MI ITEM #11663862
MFR #06548291

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$44.25/each

Specifications

Dimensions

  • Carat Size
    1/5
  • Shank Diameter
    7/16 in
  • Shank Length
    2 in

Details

  • Point Type
    Single Point

Overview

Mfr description
06548291 06548291 .20CT 7/16X2" SHANK SE
  • Single point diamond dressers offer a straight cutting edge that removes worn abrasives and to sharpens the grinding wheelThey are commonly used for simple profiles, threads and gear grindingThey are constructed of small diamonds bonded and brazed to a steel shank.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought