1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
06548309
3/10 Carat Single Point Diamond Dresser - 3/8" Shank Diam, 2" Shank Length
MI ITEM #
11663863
MFR #
06548309
Price
$92.93
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Grinding Abrasives
Dressing Tools
Diamond Dressers
Swiss Precision Instrument Inc 06548309
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
06548309
3/10 Carat Single Point Diamond Dresser - 3/8" Shank Diam, 2" Shank Length
MI ITEM #
11663863
MFR #
06548309
Mfr description
06548309 06548309 .30CT 3/8X2" SHANK SER
Single point diamond dressers offer a straight cutting edge that removes worn abrasives and to sharpens the grinding wheelThey are commonly used for simple profiles, threads and gear grindingThey are constructed of small diamonds bonded and brazed to a steel shank.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$92
.93
/each
Add to Cart
Specifications
Dimensions
Carat Size
3/10
Shank Diameter
3/8 in
Shank Length
2 in
Details
Point Type
Single Point
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items