Motion
06548424
Single Point Octahedron Diamond Dresser - 3/8" Shank Diam, 2" Shank Length
MI ITEM #11663871
MFR #06548424
List Price$68.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Point Octahedron Diamond Dresser - 3/8" Shank Diam, 2" Shank Length
MI ITEM #11663871
MFR #06548424

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$68.48/each for your price

Overview

Mfr description
06548424 06548424 GRADE AAA 3/8 X 2" SER
  • Single point diamond dressers offer a straight cutting edge that removes worn abrasives and to sharpens the grinding wheelThey are commonly used for simple profiles, threads and gear grindingThey are constructed of small diamonds bonded and brazed to a steel shank.

Specifications

  • Point Type
    Single Point
  • Shank Length
    2 in
  • Shank Diameter
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought