Motion
35650498
0" to 6" Electronic Depth Gage;0.001" Accuracy, 0.0005" Resolution, 4" Base Length
Mi Item #11663883
MFR #35650498
Price$157.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0" to 6" Electronic Depth Gage;0.001" Accuracy, 0.0005" Resolution, 4" Base Length
Mi Item #11663883
MFR #35650498

Mfr description
35650498 35650498 0-6" .0005 SPC/USB SPI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$157.33/each

Specifications

Dimensions

  • Base Length
    4 in
  • Resolution
    0.000500 in

Details

  • Accuracy
    0.0010 in
  • Base Flatness
    0.000500 in
  • Battery Type
    CR2032
  • Data Output
    SPC,USB
  • Maximum Measurement
    6.0000 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)