1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
35650829
0 to 4" Remote Display & Counter;0.0005" Resolution, LCD Display
Mi Item #
11663885
MFR #
35650829
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Swiss Precision Instrument Inc 35650829
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
35650829
0 to 4" Remote Display & Counter;0.0005" Resolution, LCD Display
Mi Item #
11663885
MFR #
35650829
Mfr description
35650829 35650829 4" .0005 SPC/MICRO USB
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Resolution
0.0005 in
Details
Display Type
LCD
Maximum Measurement
4 in
Minimum Measurement
0 in
Output Type
Digital
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items