Motion
35650894
0 to 6" Remote Display & Counter;0.0005" Resolution, LCD Display
Mi Item #11663889
MFR #35650894
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 6" Remote Display & Counter;0.0005" Resolution, LCD Display
Mi Item #11663889
MFR #35650894

Mfr description
35650894 35650894 6" .0005 SPC/MICRO USB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Resolution
    0.0005 in

Details

  • Display Type
    LCD
  • Maximum Measurement
    6 in
  • Minimum Measurement
    0 in
  • Output Type
    Digital
  • Power Supply Type
    Battery
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)