1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
35650902
0 to 4" Remote Display & Counter;0.0005" Resolution, LCD Display
MI ITEM #
11663890
MFR #
35650902
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Swiss Precision Instrument Inc 35650902
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
35650902
0 to 4" Remote Display & Counter;0.0005" Resolution, LCD Display
MI ITEM #
11663890
MFR #
35650902
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
35650902 35650902 4" .0005 SPC/MICRO USB
Specifications
Display Type
LCD
Maximum Measurement
4 in
Minimum Measurement
0 in
Output Type
Digital
Power Supply Type
Battery
Resolution
0.0005 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought