1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
35893817
2mm Ball Diam, Steel, Ball Test Indicator Contact Point Use with Peacock Test Indicators
MI ITEM #
11663906
MFR #
35893817
Price
$13.20
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Digital and Dial Indicators
Indicator Contact Points
Swiss Precision Instrument Inc 35893817
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
35893817
2mm Ball Diam, Steel, Ball Test Indicator Contact Point Use with Peacock Test Indicators
MI ITEM #
11663906
MFR #
35893817
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$13.20
/each
Qty
Add to Cart
Specifications
Dimensions
Contact Point Length
0.0000 in
Diameter
0.0780 in
Details
Ball Material
Steel
For Use With
Peacock Test Indicators
Style
Ball
Overview
Mfr description
35893817 35893817 F/SER2000 .078 1.7MM S
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought