1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
35894047
1mm Ball Diam, Steel, Ball Test Indicator Contact Point 0.497" Contact Point Length, Use with Tesa Test Indicators
MI ITEM #
11663927
MFR #
35894047
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Digital and Dial Indicators
Indicator Contact Points
Swiss Precision Instrument Inc 35894047
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
35894047
1mm Ball Diam, Steel, Ball Test Indicator Contact Point 0.497" Contact Point Length, Use with Tesa Test Indicators
MI ITEM #
11663927
MFR #
35894047
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
35894047 35894047 .039X.497 M1.4 STL TES
Specifications
For Use With
Tesa Test Indicators
Ball Material
Steel
Contact Point Length
0.4970 in
Diameter
0.0390 in
Style
Ball
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought