1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
35894138
0.8mm Ball Diam, Carbide, Ball Test Indicator Contact Point 0.812" Contact Point Length, Use with Interapid Test Indicators
MI ITEM #
11663935
MFR #
35894138
List Price
$17.10
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Digital and Dial Indicators
Indicator Contact Points
Swiss Precision Instrument Inc 35894138
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
35894138
0.8mm Ball Diam, Carbide, Ball Test Indicator Contact Point 0.812" Contact Point Length, Use with Interapid Test Indicators
MI ITEM #
11663935
MFR #
35894138
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$17.10
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
35894138 35894138 .031X.812 M1.7 CARB TE
Specifications
For Use With
Interapid Test Indicators
Ball Material
Carbide
Contact Point Length
0.8120 in
Diameter
0.0310 in
Style
Ball
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought