1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
35894260
2mm Ball Diam, Steel, Ball Test Indicator Contact Point 0.688" Contact Point Length, Use with Interapid Test Indicators
Mi Item #
11663944
MFR #
35894260
Price
$10.92
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Digital and Dial Indicators
Indicator Contact Points
Swiss Precision Instrument Inc 35894260
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
35894260
2mm Ball Diam, Steel, Ball Test Indicator Contact Point 0.688" Contact Point Length, Use with Interapid Test Indicators
Mi Item #
11663944
MFR #
35894260
Mfr description
35894260 35894260 .078X.688 M1.7 STL TES
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$10
.92
/each
Add to Cart
Specifications
Dimensions
Contact Point Length
0.6880 in
Diameter
0.0780 in
Details
Ball Material
Steel
For Use With
Interapid Test Indicators
Style
Ball
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items