1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
35894286
0.4mm Ball Diam, Carbide, Ball Test Indicator Contact Point 0.497" Contact Point Length, Use with Tesa Test Indicators
MI ITEM #
11663946
MFR #
35894286
List Price
$27.72
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Digital and Dial Indicators
Indicator Contact Points
Swiss Precision Instrument Inc 35894286
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
35894286
0.4mm Ball Diam, Carbide, Ball Test Indicator Contact Point 0.497" Contact Point Length, Use with Tesa Test Indicators
MI ITEM #
11663946
MFR #
35894286
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$27.72
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
35894286 35894286 .015X.497 M1.4 CARB TE
Specifications
For Use With
Tesa Test Indicators
Ball Material
Carbide
Contact Point Length
0.4970 in
Diameter
0.0150 in
Style
Ball
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought