1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Digital and Dial Indicators
Indicator Contact Points
Swiss Precision Instrument Inc 35894344
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
35894344
0.8mm Ball Diam, Carbide, Ball Test Indicator Contact Point Use with Starrett Test Indicators
MI ITEM #
11663949
MFR #
35894344
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
35894344 35894344 .031X .515 1-72 CARB T
Specifications
For Use With
Starrett Test Indicators
Ball Material
Carbide
Contact Point Length
0.0000 in
Diameter
0.0310 in
Style
Ball
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought