1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
35894419
3mm Ball Diam, Carbide, Ball Test Indicator Contact Point 0.497" Contact Point Length, Use with Brown & Sharpe Test Indicators
MI ITEM #
11663951
MFR #
35894419
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Digital and Dial Indicators
Indicator Contact Points
Swiss Precision Instrument Inc 35894419
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
35894419
3mm Ball Diam, Carbide, Ball Test Indicator Contact Point 0.497" Contact Point Length, Use with Brown & Sharpe Test Indicators
MI ITEM #
11663951
MFR #
35894419
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
35894419 35894419 .118X1.437 M1.4 CARB T
Specifications
For Use With
Brown & Sharpe Test Indicators
Ball Material
Carbide
Contact Point Length
0.4970 in
Diameter
0.1180 in
Style
Ball
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought