Specifications
Dimensions
- Contact Point Length0.4970 in
- Diameter0.0780 in
Details
- Ball MaterialSteel
- For Use WithBrown & Sharpe Test Indicators
- StyleBall
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)