Motion
35894476
3mm Ball Diam, Steel, Ball Test Indicator Contact Point 1.437" Contact Point Length, Use with Brown & Sharpe Test Indicators
Mi Item #11663953
MFR #35894476
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3mm Ball Diam, Steel, Ball Test Indicator Contact Point 1.437" Contact Point Length, Use with Brown & Sharpe Test Indicators
Mi Item #11663953
MFR #35894476

Mfr description
35894476 35894476 .118X.497 M1.4 STL TES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contact Point Length
    1.4370 in
  • Diameter
    0.1180 in

Details

  • Ball Material
    Steel
  • For Use With
    Brown & Sharpe Test Indicators
  • Style
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)