Motion
35894526
MI ITEM #11663957
MFR #35894526
Price$12.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #11663957
MFR #35894526

Mfr description
35894526 35894526 4-48/M1.7X.3 M/F AGD M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.30/each

Specifications

Dimensions

  • Size
    0.2800 in
  • Thread Size
    #4-48, M1.70x0.300

Details

  • Accessory Type
    Thread Conversion
  • For Use With
    AGD Dial Indicators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)