Motion
35894534
MI ITEM #11663958
MFR #35894534
Price$14.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #11663958
MFR #35894534

Mfr description
35894534 35894534 4-48/M1.4X.3 M/F AGD M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.76/each

Specifications

Dimensions

  • Size
    0.2800 in
  • Thread Size
    #4-48, M1.40x0.300

Details

  • Accessory Type
    Thread Conversion
  • For Use With
    AGD Dial Indicators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)