Motion
35894559
MI ITEM #11663960
MFR #35894559
Price$34.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #11663960
MFR #35894559

Mfr description
35894559 35894559 F/2.5MMX.450 DROP IND
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.38/each

Specifications

Dimensions

  • Size
    1.0000 in
  • Thread Size
    M2.5x0.45

Details

  • Accessory Type
    Dial Accessory
  • For Use With
    Metric Dial Indicators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)