1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
35915198
#4-48, 4mm Diam, Carbide Cupped Ball Contact Point;1/2" Contact Point Length, Use with Dial Indicators
MI ITEM #
11663963
MFR #
35915198
Price
$22.59
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Digital and Dial Indicators
Indicator Contact Points
Swiss Precision Instrument Inc 35915198
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
35915198
#4-48, 4mm Diam, Carbide Cupped Ball Contact Point;1/2" Contact Point Length, Use with Dial Indicators
MI ITEM #
11663963
MFR #
35915198
Mfr description
35915198 35915198 .157X.500 4-48 CARB CU
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$22
.59
/each
Add to Cart
Specifications
Dimensions
Contact Point Length
0.5000 in
Diameter
4.00 mm
Thread Size
#4-48
Details
Ball Material
Carbide
For Use With
Dial Indicators
Style
Cupped Ball
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items