Motion
35915206
M2.5, 4mm Diam, Carbide Cupped Ball Contact Point;7mm Contact Point Length, Use with Dial Indicators
Mi Item #11663964
MFR #35915206
Price$22.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M2.5, 4mm Diam, Carbide Cupped Ball Contact Point;7mm Contact Point Length, Use with Dial Indicators
Mi Item #11663964
MFR #35915206

Mfr description
35915206 35915206 4MMX.280 2.5MM CARB CU
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.59/each

Specifications

Dimensions

  • Contact Point Length
    0.2800 in
  • Diameter
    4.00 mm
  • Thread Size
    M2.5

Details

  • Ball Material
    Carbide
  • For Use With
    Dial Indicators
  • Style
    Cupped Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)