Overview
Mfr description
35915263 35915263 1/16X3/4" 4-48 CROME S
Specifications
- Thread Size#4-48
- For Use WithDial Indicators
- Ball MaterialChrome Alloy Steel
- Contact Point Length3/4 in
- Diameter1/16 in
- StyleBall Needle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data