Motion
35915271
#4-48, 3/64" Diam, Chrome Alloy Steel Ball Needle Contact Point;3/4" Contact Point Length, Use with Dial Indicators
Mi Item #11663971
MFR #35915271
Price$16.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#4-48, 3/64" Diam, Chrome Alloy Steel Ball Needle Contact Point;3/4" Contact Point Length, Use with Dial Indicators
Mi Item #11663971
MFR #35915271

Mfr description
35915271 35915271 3/64X3/4" 4-48 CROME S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.11/each

Specifications

Dimensions

  • Contact Point Length
    3/4 in
  • Diameter
    3/64 in
  • Thread Size
    #4-48

Details

  • Ball Material
    Chrome Alloy Steel
  • For Use With
    Dial Indicators
  • Style
    Ball Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)