Specifications
Dimensions
- Contact Point Length3/4 in
- Diameter1/32 in
- Thread Size#4-48
Details
- Ball MaterialChrome Alloy Steel
- For Use WithDial Indicators
- StyleBall Needle
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)