1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
35915321
#4-48, 4mm Diam, Ruby Cupped Ball Contact Point;0.28" Contact Point Length, Use with Dial Indicators
MI ITEM #
11663976
MFR #
35915321
Price
$48.48
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Digital and Dial Indicators
Indicator Contact Points
Swiss Precision Instrument Inc 35915321
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
35915321
#4-48, 4mm Diam, Ruby Cupped Ball Contact Point;0.28" Contact Point Length, Use with Dial Indicators
MI ITEM #
11663976
MFR #
35915321
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$48.48
/each
Qty
Add to Cart
Specifications
Dimensions
Contact Point Length
0.2800 in
Diameter
4.00 mm
Thread Size
#4-48
Details
Ball Material
Ruby
For Use With
Dial Indicators
Style
Cupped Ball
Overview
Mfr description
35915321 35915321 .157X.280 4-48 RUBY CU
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought